Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight Shape

  • Mfr # 4SA10MJ10

  • Zoro # G5519293


product price: $33.39
/ea

Key Features

Fitting Size
7/8 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SA10MJ10
Zoro #
G5519293
UPC #
-
Country of Origin
Japan

Dimensions

Fitting Size
7/8 in x 5/8 in
Length (In.)
2.73
Hose Dash Size
10
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-10
Hose Fitting A Size
7/8 in
Thread Size
7/8"-14
Hose Fitting B Size
5/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Finish
Dura Kote(TM)
Hydraulic Hose I.D.
5/8 in
Hydraulic Fitting Thread Type
Male JIC
Hydraulic Fitting Connection Type
Crimpable
Thread Angle (Deg.)
37
For Use With Hose Series
EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
Standards
SAE J1176
Fitting Movement
Rigid
Hose Fitting A Connection Type
JIC
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Reusable
No
Hose Fitting A Gender
Male
Thread Type
JIC
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.