Hydraulic Hose Fitting, Straight Shape
Mfr # 4SA8MB8
Zoro # G5505731
product price: $29.69
/eaKey Features
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SA8MB8
Zoro #
G5505731
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
3/4 in x 1/2 in
Hydraulic Fitting Thread Size
3/4"-16
Length (In.)
2.36
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in
Thread Size
3/4"-16
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.