Hydraulic Hose, Nitrile, 1,600 psi, 10 ft

  • Mfr # GH781-32X10FT

  • Zoro # G612029618


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,600 psi
Hose Inside Dia.
2 in
Hose Color
Black
Temp. Range
-50 Degrees to +260 Degrees F
Standards
ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH781-32X10FT
Zoro #
G612029618
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
10 ft
Bend Radius
12 2/5 in
Hose Outside Dia.
2 37/64 in

Details

Max. Working Pressure @ 70 F
1,600 psi
Hose Color
Black
Temp. Range
-50 Degrees to +260 Degrees F
Standards
ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Hose Cover Material
PVC/Nitrile Blend
Hose Tube Material
Nitrile
Item
Hydraulic Hose
Weight per Foot
1.9 lb/ft
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
2
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid
Compatible Fittings
TTC
Burst Pressure
6,375 psi
Hose Configuration
Bulk Hose

Description

Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 37/64 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Burst Pressure 6,375 psi, Max. Working Pressure @ 70 F 1,600 psi, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Bend Radius 12 2/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.