Hydraulic Hose, Nitrile, 4,500 psi, 25 ft

  • Mfr # GH781-8X25

  • Zoro # G912029738


product price: $249.02
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,500 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-50 Degrees to +260 Degrees F
Standards
ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH781-8X25
Zoro #
G912029738
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Hose Outside Dia.
27/32 in
Bend Radius
3 27/50 in

Details

Max. Working Pressure @ 70 F
4,500 psi
Hose Color
Black
Temp. Range
-50 Degrees to +260 Degrees F
Standards
ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Hose Cover Material
PVC/Nitrile Blend
Hose Tube Material
Nitrile
Item
Hydraulic Hose
Hose Configuration
Bulk Hose
Burst Pressure
20,000 psi
Hose Braid Layers
2
Hose Reinforcement Material
Carbon Steel
Weight per Foot
0.39 lb/ft
Compatible Fittings
TTC
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 27/32 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Burst Pressure 20,000 psi, Max. Working Pressure @ 70 F 4,500 psi, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Bend Radius 3 27/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.