Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # FD96-1002-06-06

  • Zoro # G0681372


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Coupler Interchange Type
EA
Connection Type
NPT
Seal Material
Nitrile, PTFE
Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD96-1002-06-06
Zoro #
G0681372
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
3-1/4"
Thread Size
3/8"-18
Overall Length
3 1/4 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
EA
Connection Type
NPT
Seal Material
Nitrile, PTFE
Coupler Flow Rate
6.0 gpm
Max. Pressure
7980 psi
Coupler Body Material
Carbon Steel
Sleeve Material
Carbon Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FD96
Shut Off
Double
For Use With
FD96 Series Couplers
Body Material
Steel
Coupling Locking Type
Push-to-Connect
Coupler Connection Type
FNPT
Valve Design
Flush Face
Operating Temp. Range
-40 Degrees to 250 Degrees F
Seal Type
Ball and O-Ring
Bearing Material
Stainless Steel
Locking Mechanism
Threaded
Valve Type
Flush Face
Max. Flow Rate
22.71 lpm
Includes Valve
Yes
Fitting Type
FNPT
Max. Working Pressure @ 70 F
7,980 psi
Hose Fitting Gender
Female
Coupling Component
Plug
Pull Ring Material
PTFE
Includes Bearing
Yes
Maximum Vacuum
28 in Hg
Includes Shut Off
Yes
Finish/Coating
Trivalent Chromium Zinc

Description

Hydraulic Quick Connect Hose Coupling, Plug, FD96 Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 7,980 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.