Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, FD45, B Series

  • Mfr # 4HP26

  • Zoro # G2698254


product price: $42.35
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO Series B
Connection Type
NPT
Coupler Thread Size
1/2"-14
Seal Material
EPR, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HP26
Zoro #
G2698254
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
1/2"-14
Coupler Body Size
5/8"
Thread Size
1/2"-14
Overall Length
2 7/8 in
Coupling Size
5/8 in
Max. Outside Dia.
1 11/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Body
Coupler Interchange Type
ISO Series B
Connection Type
NPT
Seal Material
EPR, Nitrile
Coupler Flow Rate
12.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Zinc Plated Steel
Coupler Finish
Trivalent Chromium Zinc
Series
FD45, B
Shut Off
double
For Use With
All Hydraulic Applications
Body Material
Steel
Coupling Locking Type
Sleeve
Hansen Interchange
4-HP26
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Ball
Valve Design
Poppet
Seal Type
Captive Valve
Parker Interchange
H4-62
Coupler Connection Type
FNPT
Standards
ISO 7241-1 Series B
Safeway Interchange
S105-3
Hose Fitting Gender
Female
Valve Type
Poppet
Coupling Component
Socket
Maximum Vacuum
28 in Hg
Max. Working Pressure @ 70 F
4,000 psi
Snap-Tite Interchange
72C6-6F
Finish/Coating
Trivalent Chromium Zinc
Includes Bearing
Yes
Includes Valve
Yes
Pull Ring Material
PTFE
Fitting Type
FNPT
Max. Flow Rate
45.42 lpm
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Socket, FD45, B Series, Steel, Coupling Size 5/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 45.42 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.