Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series

  • Mfr # 3K21

  • Zoro # G2786786


product price: $21.15
/ea

Key Features

Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3K21
Zoro #
G2786786
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Thread Size
3/8"-18
Overall Length
3 23/32 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
ISO Series B
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
6.0 gpm
Max. Pressure
4000 psi
Coupler Body Material
Steel
Sleeve Material
Steel
Coupler Finish
Trivalent Chromium Zinc
Shut Off
double
Series
FD45, B
For Use With
All Hydraulic Applications
Body Material
Steel
Coupling Locking Type
Sleeve
Locking Mechanism
Ball
Coupler Connection Type
FNPT
Hansen Interchange
3-K21
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 7241-1 Series B
Parker Interchange
H3-63
Valve Design
Poppet
Seal Type
Captive Valve
Max. Flow Rate
23 lpm
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
4,000 psi
Maximum Vacuum
28 in Hg
Includes Shut Off
Yes
Finish/Coating
Trivalent Chromium Zinc
Includes Valve
Yes
Valve Type
Poppet
Pull Ring Material
PTFE
Coupling Component
Plug
Snap-Tite Interchange
72N6-6F
Includes Bearing
Yes
Fitting Type
FNPT
Safeway Interchange
S101-3

Description

Hydraulic Quick Connect Hose Coupling, Plug, FD45, B Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 23 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.