HydraulicHoseFitting, 1.74", JIC, 1/4", 1/4"
- Mfr # 190295-4S
- Zoro # G0779362
product price:Â
$
33.96
/ea
Key Features
Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
Universal x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190295-4S
- Zoro #
- G0779362
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Universal x Hose
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Thread Angle (Deg.)
- 37 and 45
- For Use With Hose Series
- 2580, 2651, 503, FC234, FC300, FC321, FC350, FC355, FC802
- Hydraulic Hose I.D.
- 3/16 in
- Finish
- ROHS Trivalent Chromium Zinc
- Standards
- FC 300, SAE 100R5
- Hydraulic Fitting Thread Type
- Female Universal Swivel
- Hydraulic Fitting Connection Type
- Reusable
- Material Grade
- 12L14, 12L15
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Universal
- Hose Fitting B Connection Type
- Hose
- Hose Fitting A Gender
- Female
- Max. Working Pressure @ 70 F
- 3,000 psi
- Reusable
- Yes
- Hose Fitting B Gender
- Genderless
- Thread Type
- Universal
- Material
- Steel
Dimensions
- Fitting Size
- 7/16 in x 1/4 in
- Hydraulic Fitting Thread Size
- 7/16"-20
- Hose Dash Size
- 4
- Length (In.)
- 1.74 in
- For Hose Dash Size
- -4
- Hose Fitting B Size
- 1/4 in
- Overall Length
- 0.07 in
- Hose Fitting A Size
- 7/16 in
- Thread Size
- 7/16"-20
- Wire Rope Length
- 0.07 in
- Length
- 0.07 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/4 in, 3,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 7/16 In.-20, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.