Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 2.53", 5/16", 5/16"
- Mfr # 190235-5S
- Zoro # G0882052
product price:Â
$
28.94
/ea
Key Features
Fitting Size
1/2 in x 5/16 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190235-5S
- Zoro #
- G0882052
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Inverted Flare x Hose
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 5/16 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Reusable
- Thread Angle (Deg.)
- 45
- Finish
- ROHS Trivalent Chromium Zinc
- For Use With Hose Series
- 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Hydraulic Hose I.D.
- 1/4 in
- Standards
- FC 300, SAE 100R5
- Hydraulic Fitting Thread Type
- Male SAE Swivel
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 3,000 psi
- Hose Fitting B Connection Type
- Hose
- Reusable
- Yes
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Male
- Thread Type
- Inverted Flare
- Finish/Coating
- Trivalent Chromate Zinc
- Material
- Steel
Dimensions
- Fitting Size
- 1/2 in x 5/16 in
- Hose Dash Size
- 5
- Length (In.)
- 2.53 in
- Hydraulic Fitting Thread Size
- 1/2"-20
- For Hose Dash Size
- -5
- Overall Length
- 0.1 in
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 5/16 in
- Thread Size
- 1/2"-20
- Wire Rope Length
- 0.1 in
- Length
- 0.1 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -5, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 5/16 in, 3,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1/2 In.-20, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.