HydraulicHoseFitting, 2.88", JIC, 1/2", 1/2"
- Mfr # 190295-8S
- Zoro # G0525716
product price:Â
$
42.40
/ea
Key Features
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
Universal x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190295-8S
- Zoro #
- G0525716
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Universal x Hose
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Standards
- FC 300, SAE 100R5
- For Use With Hose Series
- 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Thread Angle (Deg.)
- 37 and 45
- Finish
- ROHS Trivalent Chromium Zinc
- Hydraulic Hose I.D.
- 13/32 in
- Hydraulic Fitting Thread Type
- Female Universal Swivel
- Hydraulic Fitting Connection Type
- Reusable
- Hose Fitting A Gender
- Female
- Reusable
- Yes
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Universal
- Material Grade
- 12L14, 12L15
- Hose Fitting B Connection Type
- Hose
- Thread Type
- Universal
- Max. Working Pressure @ 70 F
- 2,000 psi
- Hose Fitting B Gender
- Genderless
- Material
- Steel
Dimensions
- Fitting Size
- 3/4 in x 1/2 in
- Hose Dash Size
- 8
- Length (In.)
- 2.88 in
- Hydraulic Fitting Thread Size
- 3/4"-16
- For Hose Dash Size
- -8
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 1/2 in
- Overall Length
- 0.11 in
- Thread Size
- 3/4"-16
- Wire Rope Length
- 0.11 in
- Length
- 0.11 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 3/4 In.-16, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.