Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 3.04", 1/2", 3/8"
- Mfr # 190235-6-8S
- Zoro # G3443562
product price:Â
$
56.19
/ea
Key Features
Fitting Size
5/8 in x 1/2 in
Fitting Connection Type
Inverted Flare x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190235-6-8S
- Zoro #
- G3443562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- Inverted Flare x Hose
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Hydraulic Fitting Connection Type
- Reusable
- Hydraulic Hose I.D.
- 13/32 in
- Thread Angle (Deg.)
- 45
- Hydraulic Fitting Thread Type
- Male SAE Swivel
- Finish
- ROHS Trivalent Chromium Zinc
- Standards
- FC 300, SAE 100R5
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Connection Type
- Threaded
- Reusable
- Yes
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Gender
- Male
- Thread Type
- Inverted Flare
- Hose Fitting B Connection Type
- Hose
- Max. Working Pressure @ 70 F
- 2,000 psi
- Material Grade
- 12L14, 12L15
- Material
- Steel
Dimensions
- Fitting Size
- 5/8 in x 1/2 in
- Hose Dash Size
- 8
- Length (In.)
- 3.04 in
- Hydraulic Fitting Thread Size
- 5/8"-18
- For Hose Dash Size
- -8
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 1/2 in
- Overall Length
- 0.12 in
- Thread Size
- 5/8"-18
- Wire Rope Length
- 0.12 in
- Length
- 0.12 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1/2 in, 2,000 psi, Fitting Shape 90 Degrees Elbow, Thread Size 5/8 In.-18, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Inverted Flare, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Inverted Flare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.