Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 3.24", NPT, 3/4", 1/2"
- Mfr # 4412-8-12s
- Zoro # G0429703
product price:Â
$
47.35
/ea
Key Features
Fitting Size
1/2 in x 3/4 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4412-8-12s
- Zoro #
- G0429703
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- NPTF x Hose
- Fitting Shape
- Straight
- For Hose I.D.
- 3/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 5/8 in
- Standards
- FC 300, SAE 100R5
- Hydraulic Fitting Thread Type
- Male NPT
- For Use With Hose Series
- 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Hydraulic Fitting Connection Type
- Reusable
- Finish
- ROHS Trivalent Chromium Zinc
- Reusable
- Yes
- Hose Fitting B Gender
- Genderless
- Thread Type
- NPTF
- Hose Fitting B Connection Type
- Hose
- Finish/Coating
- Trivalent Chromate Zinc
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Male
- Max. Working Pressure @ 70 F
- 1,500 psi
- Hose Fitting A Connection Type
- Threaded
- Material
- Steel
Dimensions
- Fitting Size
- 1/2 in x 3/4 in
- Hydraulic Fitting Thread Size
- 1/2"-14
- Length (In.)
- 3.24 in
- Hose Dash Size
- 12
- For Hose Dash Size
- -12
- Hose Fitting A Size
- 1/2 in
- Thread Size
- 1/2"-14
- Overall Length
- 0.13 in
- Hose Fitting B Size
- 3/4 in
- Wire Rope Length
- 0.13 in
- Length
- 0.13 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 3/4 in, 1,500 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.