Shop EATON AEROQUIP
See all product information
Create Account
HydraulicHoseFitting, 3.55", JIC, 1", 1"
- Mfr # 190260-16S
- Zoro # G1512095
product price:Â
$
119.88
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-5/16 in x 1 in
Fitting Connection Type
JIC x Hose
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190260-16S
- Zoro #
- G1512095
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Hose Fitting
- Fitting Connection Type
- JIC x Hose
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Connection Type
- Reusable
- Hydraulic Fitting Thread Type
- Female JIC Swivel
- Finish
- ROHS Trivalent Chromium Zinc
- Thread Angle (Deg.)
- 37
- For Use With Hose Series
- 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
- Standards
- FC 300, SAE 100R5
- Hydraulic Hose I.D.
- 7/8 in
- Material Grade
- 12L14, 12L15
- Reusable
- Yes
- Max. Working Pressure @ 70 F
- 800 psi
- Hose Fitting A Gender
- Female
- Finish/Coating
- Trivalent Chromate Zinc
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- JIC
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Hose
- Material
- Steel
Dimensions
- Fitting Size
- 1-5/16 in x 1 in
- Length (In.)
- 3.55 in
- Hydraulic Fitting Thread Size
- 1-5/16"-12
- Hose Dash Size
- 16
- For Hose Dash Size
- -16
- Hose Fitting A Size
- 1 5/16 in
- Overall Length
- 0.14 in
- Thread Size
- 1 5/16"-12
- Hose Fitting B Size
- 1 in
- Wire Rope Length
- 0.14 in
- Length
- 0.14 in
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1 in, 800 psi, Fitting Shape 90 Degrees Elbow, Thread Size 1-5/16 In.-12, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.