HydrCrimpFTG, Crimp, 1-1/2", Strght
- Mfr # 4SA24MP24
- Zoro # G5538747
product price:Â
$
97.19
/ea
Key Features
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SA24MP24
- Zoro #
- G5538747
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- NPTF x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/2 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J1176
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 1 1/2 in
- For Use With Hose Series
- -16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
- Hydraulic Fitting Thread Type
- Male NPTF
- Thread Type
- NPTF
- Reusable
- No
- Vacuum Rating
- Not Rated
- Hose Fitting A Connection Type
- Threaded
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Rigid
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Gender
- Male
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1-1/2 in x 1-1/2 in
- Hydraulic Fitting Thread Size
- 1-1/2"-11-1/2
- Length (In.)
- 5.64 in
- Hose Dash Size
- 24
- For Hose Dash Size
- -24
- Thread Size
- 1 1/2"-11 1/2
- Hose Fitting B Size
- 1 1/2 in
- Hose Fitting A Size
- 1 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/2 in, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.