Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1-1/4", Strght
- Mfr # 1A20KF20
- Zoro # G2606226
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
M36-1.5 x 1-1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A20KF20
- Zoro #
- G2606226
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Female Metric
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- 2661(-12 to -32), FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681, GH781, GH793
- Hydraulic Hose I.D.
- 1 1/4 in
- Finish
- Zinc, Trivalent Chromate
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J828
- Hose Fitting A Connection Type
- Threaded
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Thread Type
- Metric
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Genderless
- Reusable
- No
- Hose Fitting A Gender
- Female
- Fitting Movement
- Swivel
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M36-1.5 x 1-1/4 in
- Length (In.)
- 2.73 in
- Hydraulic Fitting Thread Size
- M36-1.5
- Hose Dash Size
- 20
- For Hose Dash Size
- -20
- Thread Size
- M36x1.5
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 36 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size M36-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M36-1.5, Hose Fitting B Size 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.