HydrCrimpFTG, Crimp, 1-1/4", Strght
- Mfr # 1A32DS20
- Zoro # G6536686
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
M52-2 x 1-1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1A32DS20
- Zoro #
- G6536686
- UPC #
- 094721218752
- Country of Origin
- Mexico
Dimensions
- Fitting Size
- M52-2 x 1-1/4 in
- Length (In.)
- 4 in
- Hydraulic Fitting Thread Size
- M52-2
- Hose Dash Size
- 20
- For Hose Dash Size
- -20
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 52 mm
- Thread Size
- M52x2
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 to -32), FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1 1/4 in, Thread Size M52x2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 52 mm, Hose Fitting B Size 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.