HydrCrimpFTG, Crimp, 1-1/4", Strght
- Mfr # 1AA20SP20
- Zoro # G2607851
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA20SP20
- Zoro #
- G2607851
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- NPTF x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 1/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Female NPT
- Finish
- Zinc, Trivalent Chromate
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J674
- For Use With Hose Series
- GH195, GH781, GH793
- Hydraulic Hose I.D.
- 1 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Angle (Deg.)
- 60
- Vacuum Rating
- Not Rated
- Hose Fitting A Gender
- Female
- Hose Fitting B Gender
- Genderless
- Fitting Movement
- Swivel
- Thread Type
- NPTF
- Material Grade
- 12L14, 12L15
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Crimp
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1-1/4 in x 1-1/4 in
- Hose Dash Size
- 20
- Length (In.)
- 3.65 in
- Hydraulic Fitting Thread Size
- 1-1/4"-11-1/2
- For Hose Dash Size
- -20
- Hose Fitting B Size
- 1 1/4 in
- Thread Size
- 1 1/4"-11 1/2
- Hose Fitting A Size
- 1 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series GH195; GH781; GH793, For Hose I.D. 1 1/4 in, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.