HydrCrimpFTG, Crimp, 1-1/4", Strght

  • Mfr # 4S20BF20
  • Zoro # G5516161
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4S20BF20
Zoro #
G5516161
UPC #
-
Country of Origin
United States
Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1 1/4 in
Standards
SAE J1176
Thread Angle (Deg.)
30
Hydraulic Fitting Connection Type
Crimpable
Finish
Dura Kote(TM)
For Use With Hose Series
-16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
Hydraulic Fitting Thread Type
Female BSPP Swivel
Hose Fitting B Gender
Genderless
Reusable
No
Material Grade
12L14, 12L15
Thread Type
BSPP
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
Threaded
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Fitting Movement
Swivel
Material
Steel

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Hose Dash Size
20
Length (In.)
3.26
Hydraulic Fitting Thread Size
1-1/4"-11
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Thread Size
1 1/4"-11

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series -16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16, For Hose I.D. 1 1/4 in, Thread Size 1 1/4 In.-11, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female

Ratings & reviews