HydrCrimpFTG, Crimp, 1-1/4", Strght

  • Mfr # 4SA16FJ20
  • Zoro # G5508583
product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-5/16 in x 1-1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4SA16FJ20
Zoro #
G5508583
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-5/16 in x 1-1/4 in
Length (In.)
3.9 in
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-5/16"-12
For Hose Dash Size
-20
Hose Fitting A Size
1 5/16 in
Thread Size
1 5/16"-12
Hose Fitting B Size
1 1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
For Use With Hose Series
-16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
Thread Angle (Deg.)
37
Hydraulic Hose I.D.
1 1/4 in
Finish
Dura Kote(TM)
Hydraulic Fitting Thread Type
Female JIC
Hydraulic Fitting Connection Type
Crimpable
Standards
SAE J1176
Thread Type
JIC
Hose Fitting A Gender
Female
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Reusable
No
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Material Grade
12L14, 12L15
Vacuum Rating
Not Rated
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/4 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless

Ratings & reviews