HydrCrimpFTG, Crimp, 1", Strght
- Mfr # 1AA16MR16
- Zoro # G2607160
product price:Â
$
57.15
/ea
Key Features
Fitting Size
1-7/16 in x 1 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA16MR16
- Zoro #
- G2607160
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1 in
- Fitting Material
- Steel x Steel
- Hydraulic Fitting Thread Type
- Male ORB
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Hose I.D.
- 1 in
- For Use With Hose Series
- 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16)
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J743
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Reusable
- No
- Vacuum Rating
- Not Rated
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Male
- Hose Fitting B Gender
- Genderless
- Thread Type
- ORS
- Fitting Movement
- Rigid
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1-7/16 in x 1 in
- Hydraulic Fitting Thread Size
- 1-7/16"-12
- Length (In.)
- 2.96 in
- Hose Dash Size
- 16
- For Hose Dash Size
- -16
- Thread Size
- 1 7/16"-12
- Hose Fitting A Size
- 1 7/16 in
- Hose Fitting B Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 3130 (-04 to -16); 3740 (-12 to -16); 3E80 (-06 to -16); 3R80 (-06 to -16), For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 7/16 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.