Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/2", 90 Elbow
- Mfr # 1AA10SBB8
- Zoro # G2606926
product price:Â
$
65.85
/ea
Key Features
Fitting Size
7/8 in x 1/2 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA10SBB8
- Zoro #
- G2606926
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORB x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 1/2 in
- Hydraulic Fitting Thread Type
- Male ORB
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J767
- For Use With Hose Series
- 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16)
- Hydraulic Fitting Connection Type
- Crimpable
- Finish
- Zinc, Trivalent Chromate
- Vacuum Rating
- Not Rated
- Hose Fitting A Gender
- Male
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Genderless
- Hose Fitting B Connection Type
- Crimp
- Fitting Movement
- Swivel
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- ORB
- Reusable
- No
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 7/8 in x 1/2 in
- Hose Dash Size
- 8
- Length (In.)
- 2.68 in
- Hydraulic Fitting Thread Size
- 7/8"-14
- For Hose Dash Size
- -8
- Hose Fitting A Size
- 7/8 in
- Hose Fitting B Size
- 1/2 in
- Thread Size
- 7/8"-14
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16), For Hose I.D. 1/2 in, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.