HydrCrimpFTG, Crimp, 1/2", 90 Elbow

  • Mfr # FJ3255-0808S
  • Zoro # G1863117
product price: 
$
38.39
/ea

Key Features

Fitting Size
13/16 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FJ3255-0808S
Zoro #
G1863117
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
13/16 in x 1/2 in
Hydraulic Fitting Thread Size
13/16"-16
Length (In.)
2.07 in
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
13/16 in
Thread Size
13/16"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Standards
SAE
Hydraulic Hose I.D.
13/32 in
Finish
Dura Kote(TM)
Hydraulic Fitting Thread Type
Female ORS Swivel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
1503, FC234, FC300, FC350, FC355
Material Grade
12L14, 12L15
Reusable
No
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Threaded
Thread Type
ORS
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Fitting Movement
Swivel
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 1503, FC234, FC300, FC350, FC355, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & reviews