Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/2", Strght
- Mfr # 4S12EK8
- Zoro # G5521840
product price:Â
$
81.19
/ea
Key Features
Fitting Size
M22-1.5 x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4S12EK8
- Zoro #
- G5521840
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Thread Angle (Deg.)
- 24
- Hydraulic Hose I.D.
- 1/2 in
- Finish
- Dura Kote(TM)
- For Use With Hose Series
- -16, EC525 (-12 to -32), EC600-12, EC810-12, FC254 (-12 to -32), FC273B-12, FC500 (-12 to -24), FC636 (-12 to -32), FC736 (-12 to -32), GH493-12, GH506 (-12 to -32), H430 (-12 to -32), H430R (-12 to -32), H464 (-12 to -32), H471 (-12 to -24), H485-16
- Hydraulic Fitting Connection Type
- Crimpable
- Standards
- SAE J1176
- Hydraulic Fitting Thread Type
- Male Metric
- Material Grade
- 12L14, 12L15
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- Metric
- Hose Fitting A Gender
- Male
- Fitting Movement
- Rigid
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M22-1.5 x 1/2 in
- Length (In.)
- 2.28 in
- Hose Dash Size
- 8
- Hydraulic Fitting Thread Size
- M24-1.5
- For Hose Dash Size
- -8
- Hose Fitting B Size
- 1/2 in
- Thread Size
- M22x1.5
- Hose Fitting A Size
- 22 mm
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size M22-1.5, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.