Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 1/4", Strght
- Mfr # 1AA4SB4
- Zoro # G2607011
product price:Â
$
43.45
/ea
Key Features
Fitting Size
7/16 in x 1/4 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA4SB4
- Zoro #
- G2607011
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORB x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Hydraulic Hose I.D.
- 1/4 in
- Finish
- Zinc, Trivalent Chromate
- For Use With Hose Series
- 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16)
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J758
- Hydraulic Fitting Thread Type
- Male ORB
- Hydraulic Fitting Connection Type
- Crimpable
- Hose Fitting B Gender
- Genderless
- Fitting Movement
- Swivel
- Hose Fitting A Gender
- Male
- Vacuum Rating
- Not Rated
- Material Grade
- 12L14, 12L15
- Thread Type
- ORB
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 7/16 in x 1/4 in
- Hose Dash Size
- 4
- Hydraulic Fitting Thread Size
- 7/16"-20
- Length (In.)
- 2.52 in
- For Hose Dash Size
- -4
- Thread Size
- 7/16"-20
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 7/16 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16), For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.