HydrCrimpFTG, Crimp, 3/4", 90 Elbow

  • Mfr # 1AA12SBB12
  • Zoro # G2606917
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AA12SBB12
Zoro #
G2606917
UPC #
-
Country of Origin
Switzerland

Dimensions

Fitting Size
1-1/16 in x 3/4 in
Length (In.)
3.72
Hose Dash Size
12
Hydraulic Fitting Thread Size
1-1/16"-12
For Hose Dash Size
-12
Thread Size
1 1/16"-12
Hose Fitting A Size
1 1/16 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORB x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J768
For Use With Hose Series
3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16)
Hydraulic Fitting Thread Type
Male ORB
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
3/4 in
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Threaded
Material Grade
12L14, 12L15
Thread Type
ORB
Hose Fitting B Gender
Genderless
Reusable
No
Fitting Movement
Swivel
Vacuum Rating
Not Rated
Hose Fitting B Connection Type
Crimp
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 3130 (-04 to -16), 3740 (-12 to -16), 3E80 (-06 to -16), 3R80 (-06 to -16), For Hose I.D. 3/4 in, Thread Size 1 1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORB, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp

Ratings & reviews