Shop EATON AEROQUIP

HydrCrimpFTG, Crimp, 45 Elbow

  • Mfr # 1A10BFA10
  • Zoro # G7100335

product price: 
$
89.35
/ea

Key Features

Fitting Size
5/8 in x 5/8 in
Fitting Connection Type
BSPP x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1A10BFA10
Zoro #
G7100335
UPC #
094721218042
Country of Origin
Canada
Item
Hydraulic Crimp Fitting
Fitting Connection Type
BSPP x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
5/8 in
Finish
Trivalent Chromium
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Standards
DIN, SAE
Thread Angle (Deg.)
30
Hydraulic Fitting Thread Type
Female BSPP
Fitting Movement
Swivel
Hose Fitting A Connection Type
Threaded
Vacuum Rating
Not Rated
Hose Fitting A Gender
Female
Thread Type
BSPP
Reusable
No
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Material
Steel

Dimensions

Fitting Size
5/8 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
5/8"-14
Length (In.)
2.38
For Hose Dash Size
-10
Hose Fitting A Size
5/8 in
Hose Fitting B Size
5/8 in
Thread Size
5/8"-14

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 5/8 in, Thread Size 5/8 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.