HydrCrimpFTG, Crimp, 45 Elbow
- Mfr # 1AA6MFA6
- Zoro # G7128606
product price:Â
$
74.29
/ea
Key Features
Fitting Size
5/8 in x 3/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA6MFA6
- Zoro #
- G7128606
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Inverted Flare x Crimp
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Hydraulic Fitting Connection Type
- Crimpable
- Thread Angle (Deg.)
- 45
- Finish
- Trivalent Chromium Zinc Plating
- Hydraulic Fitting Thread Type
- Male SAE Swivel
- Hydraulic Hose I.D.
- 3/8 in
- Hose Fitting B Connection Type
- Crimp
- Material Grade
- 12L14, 12L15
- Vacuum Rating
- Not Rated
- Fitting Movement
- Swivel
- Hose Fitting A Connection Type
- Threaded
- Thread Type
- Inverted Flare
- Hose Fitting B Gender
- Genderless
- Reusable
- No
- Hose Fitting A Gender
- Male
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 5/8 in x 3/8 in
- Hose Dash Size
- 6
- Hydraulic Fitting Thread Size
- 5/8"-18
- Length (In.)
- 2.6 in
- For Hose Dash Size
- -6
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 3/8 in
- Thread Size
- 5/8"-18
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 5/8 In.-18, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.