HydrCrimpFTG, Crimp, 5/16", 45 Elbow
- Mfr # FJ3254-0606S
- Zoro # G1813478
product price:Â
$
31.39
/ea
Key Features
Fitting Size
11/16 in x 5/16 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJ3254-0606S
- Zoro #
- G1813478
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- 45 Degrees Elbow
- For Hose I.D.
- 5/16 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 1503, FC234, FC300, FC350, FC355
- Finish
- Dura Kote(TM)
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Female ORS Swivel
- Hydraulic Hose I.D.
- 5/16 in
- Standards
- SAE
- Material Grade
- 12L14, 12L15
- Hose Fitting A Gender
- Female
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
- Thread Type
- ORS
- Fitting Movement
- Swivel
- Vacuum Rating
- Not Rated
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Genderless
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 11/16 in x 5/16 in
- Length (In.)
- 1.99 in
- Hydraulic Fitting Thread Size
- 11/16"-16
- Hose Dash Size
- 6
- For Hose Dash Size
- -6
- Hose Fitting A Size
- 11/16 in
- Hose Fitting B Size
- 5/16 in
- Thread Size
- 11/16"-16
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 1503, FC234, FC300, FC350, FC355, For Hose I.D. 5/16 in, Thread Size 11/16 In.-16, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.