Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, 90 Elbow
- Mfr # 1AA8FRB8.041
- Zoro # G9908949
product price:Â
$
31.79
/ea
Key Features
Fitting Size
13/16 in x 1/2 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA8FRB8.041
- Zoro #
- G9908949
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- ORS x Crimp
- Fitting Shape
- 90 Degrees Elbow
- For Hose I.D.
- 1/2 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J1453
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Finish
- Dura Kote(TM)
- Hydraulic Hose I.D.
- 1/2 in
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Female ORS Swivel
- Hose Fitting B Connection Type
- Crimp
- Reusable
- No
- Hose Fitting B Gender
- Genderless
- Vacuum Rating
- Not Rated
- Thread Type
- ORS
- Hose Fitting A Gender
- Female
- Hose Fitting A Connection Type
- Threaded
- Fitting Movement
- Swivel
- Material Grade
- 12L14, 12L15
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 13/16 in x 1/2 in
- Hose Dash Size
- 8
- Length (In.)
- 2.66 in
- Hydraulic Fitting Thread Size
- 13/16"-16
- For Hose Dash Size
- -8
- Thread Size
- 13/16"-16
- Hose Fitting A Size
- 13/16 in
- Hose Fitting B Size
- 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.