HydrCrimpFTG, Crimp, 90 Elbow

  • Mfr # 1AA8PSB8
  • Zoro # G2607818
product price: 
$
54.49
/ea

Key Features

Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AA8PSB8
Zoro #
G2607818
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/2 in
Length (In.)
2.68 in
Hydraulic Fitting Thread Size
1/2"-14
Hose Dash Size
8
For Hose Dash Size
-8
Hose Fitting A Size
1/2 in
Thread Size
1/2"-14
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Thread Angle (Deg.)
60
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J678
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hydraulic Fitting Thread Type
Male NPT
Finish
Zinc, Trivalent Chromate
Hydraulic Hose I.D.
1/2 in
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting A Connection Type
Threaded
Thread Type
NPTF
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Hose Fitting A Gender
Female
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/2 in, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in

Ratings & reviews