HydrCrimpFTG, Crimp, Strght

  • Mfr # 1A10DS6
  • Zoro # G6703952
product price: 
$
40.89
/ea

Key Features

Fitting Size
M22-1.5 x 3/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1A10DS6
Zoro #
G6703952
UPC #
094721218684
Country of Origin
Mexico

Dimensions

Fitting Size
M22-1.5 x 3/8 in
Hose Dash Size
6
Hydraulic Fitting Thread Size
M22-1.5
Length (In.)
1.75 in
For Hose Dash Size
-6
Thread Size
M22x1.5
Hose Fitting A Size
22 mm
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female Metric
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Hydraulic Fitting Connection Type
Crimpable
Finish
Trivalent Chromium
Standards
DIN, SAE
Hydraulic Hose I.D.
3/8 in
Thread Angle (Deg.)
24
Thread Type
Metric
Reusable
No
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Material Grade
12L14, 12L15
Fitting Movement
Swivel
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 3/8 in, Thread Size M22x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 22 mm

Ratings & reviews