HydrCrimpFTG, Crimp, Strght
- Mfr # 1A4KF4
- Zoro # G2606375
product price:Â
$
25.19
/ea
Key Features
Fitting Size
M14-1.5 x 1/4 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A4KF4
- Zoro #
- G2606375
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 1/4 in
- Fitting Material
- Steel x Steel
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J822
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Thread Type
- Female Metric
- Hydraulic Hose I.D.
- 1/4 in
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Hose Fitting B Gender
- Genderless
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Swivel
- Hose Fitting A Connection Type
- Threaded
- Reusable
- No
- Hose Fitting A Gender
- Female
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Thread Type
- Metric
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M14-1.5 x 1/4 in
- Hose Dash Size
- 4
- Length (In.)
- 1.29 in
- Hydraulic Fitting Thread Size
- M14-1.5
- For Hose Dash Size
- -4
- Thread Size
- M14x1.5
- Hose Fitting A Size
- 14 mm
- Hose Fitting B Size
- 1/4 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size M14-1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M14-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.