HydrCrimpFTG, Crimp, Strght
- Mfr # 1A8DL6
- Zoro # G6827326
product price:Â
$
31.59
/ea
Key Features
Fitting Size
M16-1.5 x 3/8 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A8DL6
- Zoro #
- G6827326
- UPC #
- 094721218325
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Metric x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- Thread Angle (Deg.)
- 24
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Standards
- DIN, SAE
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Fitting Thread Type
- Female Metric
- Finish
- Trivalent Chromium
- Hydraulic Hose I.D.
- 3/8 in
- Vacuum Rating
- Not Rated
- Hose Fitting B Gender
- Genderless
- Hose Fitting A Gender
- Female
- Hose Fitting B Connection Type
- Crimp
- Thread Type
- Metric
- Reusable
- No
- Hose Fitting A Connection Type
- Threaded
- Material Grade
- 12L14, 12L15
- Fitting Movement
- Swivel
- Material
- Carbon Steel
Dimensions
- Fitting Size
- M16-1.5 x 3/8 in
- Hydraulic Fitting Thread Size
- M16-1.5
- Length (In.)
- 1.75 in
- Hose Dash Size
- 6
- For Hose Dash Size
- -6
- Hose Fitting A Size
- 16 mm
- Thread Size
- M16x1.5
- Hose Fitting B Size
- 3/8 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 3/8 in, Thread Size M16x1.5, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.