HydrCrimpFTG, Crimp, Strght
- Mfr # 1AA20FR16
- Zoro # G2607398
product price:Â
$
90.19
/ea
Key Features
Fitting Size
1-11/16 in x 1 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1AA20FR16
- Zoro #
- G2607398
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fitting Size
- 1-11/16 in x 1 in
- Length (In.)
- 3.25 in
- Hydraulic Fitting Thread Size
- 1-11/16"-12
- Hose Dash Size
- 16
- For Hose Dash Size
- -20
- Hose Fitting A Size
- 1 11/16 in
- Thread Size
- 1 11/16"-12
- Hose Fitting B Size
- 1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 in, Thread Size 1-11/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.