Shop EATON AEROQUIP
See all product information
Create Account
HydrCrimpFTG, Crimp, Strght
- Mfr # 1AA5MF6
- Zoro # G2606786
product price:Â
$
72.65
/ea
Key Features
Fitting Size
1/2 in x 3/8 in
Fitting Connection Type
Inverted Flare x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1AA5MF6
- Zoro #
- G2606786
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Crimp Fitting
- Fitting Connection Type
- Inverted Flare x Crimp
- Fitting Shape
- Straight
- For Hose I.D.
- 3/8 in
- Fitting Material
- Steel x Steel
- For Use With Hose Series
- 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J781
- Hydraulic Fitting Thread Type
- Male SAE
- Hydraulic Hose I.D.
- 3/8 in
- Finish
- Zinc, Trivalent Chromate
- Hydraulic Fitting Connection Type
- Crimpable
- Material Grade
- 12L14, 12L15
- Thread Type
- Inverted Flare
- Vacuum Rating
- Not Rated
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Gender
- Genderless
- Reusable
- No
- Fitting Movement
- Swivel
- Hose Fitting A Gender
- Male
- Material
- Carbon Steel
Dimensions
- Fitting Size
- 1/2 in x 3/8 in
- Hydraulic Fitting Thread Size
- 1/2"-20
- Length (In.)
- 2.6 in
- Hose Dash Size
- 6
- For Hose Dash Size
- -6
- Thread Size
- 1/2"-20
- Hose Fitting B Size
- 3/8 in
- Hose Fitting A Size
- 1/2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 3/8 in, Thread Size 1/2 In.-20, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Inverted Flare, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.