Shop EATON AEROQUIP

HydrCrimpFTG, Crimp, Strght

  • Mfr # 1AA8FR10
  • Zoro # G2607425

product price: 
$
33.79
/ea

Key Features

Fitting Size
13/16 in x 5/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1AA8FR10
Zoro #
G2607425
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
13/16 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
13/16"-16
Length (In.)
2.67 in
For Hose Dash Size
-10
Hose Fitting A Size
13/16 in
Hose Fitting B Size
5/8 in
Thread Size
13/16"-16

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromate
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J717
Hydraulic Fitting Thread Type
Female ORS
Hydraulic Hose I.D.
5/8 in
For Use With Hose Series
2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793
Material Grade
12L14, 12L15
Thread Type
ORS
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
Threaded
Reusable
No
Fitting Movement
Swivel
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Vacuum Rating
Not Rated
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 to -32), EC110, EC115, EC118, EC210, EC215, FC310, FC510, FC579, FC611, FC619 (-12 to -32), FC639, FC693, FC735, FC839B, FC849, FC849B, GH120, GH194, GH195, GH663, GH681-6, GH781, GH793, For Hose I.D. 5/8 in, Thread Size 13/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.