Protective Sleeve, Nylon Abrasive, 3.66
Mfr # FC425-59X25
Zoro # G7211556
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Black
Color
Black
Melting Point
420 Degrees F
Standards
MSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC425-59X25
Zoro #
G7211556
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Length
25 ft
Flat Width
5.88 in
For Maximum Hose Diameter
3 1/2 in
Sleeve Inside Diameter
3 21/32 in
Expanded Inside Diameter
3.66 in
Details
Material
Nylon
Nominal Sleeve I.D.
3.66 in
Finish
Black
Item
Protective Sleeve
Color
Black
Melting Point
420 Degrees F
Standards
MSHA
For Use On
Hose
Product Type
Protective Hose Sleeve
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
-40 Degrees F
Description
Protective Sleeve, Color Black, Fiber Linier Mass Density Not Applicable, Flat Width 5.88 in, For Maximum Hose Burst Pressure Not Applicable, For Maximum Hose Diameter 3 1/2 in, For Maximum Pin Hole Leak Pressure Not Applicable, Material Nylon, Melting Point 420 Degrees F, Overall Length 25 ft, Sleeve Inside Diameter 3 21/32 in, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards MSHA, Expanded Inside Diameter 3.66 in, For Use On Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.