Reusable, Hydraulic Hose Fitting, -24 Hose, Hose Fitting A Connection Type: NPTF
Mfr # 412-24-24S
Zoro # G7161835
product price: $103.50
/ea
Free Shipping & Returns
Key Features
Fitting Size
1 1/2 in x 1 1/2 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412-24-24S
Zoro #
G7161835
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/2 in x 1 1/2 in
Overall Length
3.48mm
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
For Hose Dash Size
-24
Thread Size
1-1/2"-11-1/2
Details
Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
Max. Working Pressure @ 70 F
500 psi
Hose Fitting A Gender
Male
Thread Type
NPTF
Material Grade
12L14, 12L15
Reusable
Yes
Finish/Coating
Trivalent Chromate Zinc
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Hose
Hose Fitting A Connection Type
NPTF
Material
Steel
Description
Hydraulic Hose Fitting, For Hose Dash Size -24, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 1 1/2 in, 500 psi, Fitting Shape Straight, Thread Size 1-1/2 In.-11-1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.