Reusable, Hydraulic Hose Fitting, -32 Hose, Hose Fitting B Size: 2"
Mfr # 412-32-32S
Zoro # G7139730
product price: $187.67
/ea
Free Shipping & Returns
Key Features
Fitting Size
2 in x 2 in
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412-32-32S
Zoro #
G7139730
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
2 in x 2 in
For Hose Dash Size
-32
Hose Fitting B Size
2 in
Thread Size
2"-11-1/2
Overall Length
4.05mm
Hose Fitting A Size
2 in
Details
Item
Hydraulic Hose Fitting
Fitting Connection Type
NPTF x Hose
Fitting Shape
Straight
For Hose I.D.
2 in
Fitting Material
Carbon Steel x Carbon Steel
For Use With Hose Series
1503
Hose Fitting B Gender
Genderless
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Reusable
Yes
Hose Fitting A Connection Type
NPTF
Hose Fitting B Connection Type
Hose
Max. Working Pressure @ 70 F
300 psi
Finish/Coating
Trivalent Chromate Zinc
Thread Type
NPTF
Material
Carbon Steel
Description
Hydraulic Hose Fitting, For Hose Dash Size -32, For Use With Hose Series 1503, For Hose I.D. 2 in, 300 psi, Fitting Shape Straight, Thread Size 2 In.-11-1/2, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Hose, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, NPTF, Trivalent Chromate Zinc, Overall Length 4.05mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.