Zoro Homepage

Socketless Hose, 3/4 In, 350 ft.

  • Mfr # FC332-12-R350

  • Zoro # G6572562


product price: $4,885.99
/ea
Free Shipping & Returns

Key Features

Dash Size
12
Hose Outside Dia. (In.)
1.04
Operating Pressure (PSI)
250
Standards
ABS
Hose Length (Ft.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC332-12-R350
Zoro #
G6572562
UPC #
-
Country of Origin
United States

Dimensions

Dash Size
12
Hose Outside Dia. (In.)
1.04
Hose Length (Ft.)
350
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
7
Hose Length
350 ft
Hose Outside Dia.
1 3/64 in
Hose Inside Dia.
3/4 in

Details

Item
Socketless Hose
Operating Pressure (PSI)
250
Standards
ABS
Type
Low Pressure
Temp. Range (F)
-40 to 302 Degrees
Hose Cover Material
AQP Elastomer
Hose Tube Material
AQP Elastomer
Temp. Range
-40 Degrees to 302 Degrees F
Series
FC332
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Fiber
For Media Type
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Solvents, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Salt Water, Solvents
Not Recommended Chemicals
Hose Color
Blue

Description

Socketless Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 350 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.