Zoro Homepage

Socketless Hose, 3/8 In, 500 ft.

  • Mfr # FC332-06-R500

  • Zoro # G7244815


product price: $3,757.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (PSI)
250
Type
Low Pressure
Hose Outside Dia. (In.)
0.63
Temp. Range (F)
-40 to 302 Degrees
Min. Bend Radius (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC332-06-R500
Zoro #
G7244815
UPC #
-
Country of Origin
United States

Dimensions

Hose Outside Dia. (In.)
0.63
Min. Bend Radius (In.)
3
Hose Inside Dia. (In.)
3/8
Hose Length (Ft.)
500
Dash Size
6
Hose Length
500 ft
Hose Outside Dia.
5/8 in
Hose Inside Dia.
3/8 in

Details

Item
Socketless Hose
Operating Pressure (PSI)
250
Type
Low Pressure
Temp. Range (F)
-40 to 302 Degrees
Standards
ABS
Hose Reinforcement Material
Fiber
Temp. Range
-40 Degrees to 302 Degrees F
Series
FC332
Hose Tube Material
AQP Elastomer
Hose Cover Material
AQP Elastomer
Hose Configuration
Bulk Hose
Max. Working Pressure @ 70 F
300 psi
Compatible Chemicals
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Salt Water, Solvents
For Media Type
Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil , Motor Oil, Solvents, Water
Not Recommended Chemicals
Hose Color
Blue

Description

Socketless Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 500 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Blue, Series FC332, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.