Zoro Homepage

STC Release Tool, Steel, 1/2 in.

  • Mfr # FF90213-08

  • Zoro # G2477548


product price: $59.79
/ea

Key Features

Length
5 25/32 in
Width
1 11/64 in
Color
Black
Height
1 11/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF90213-08
Zoro #
G2477548
UPC #
-
Country of Origin
United States

Dimensions

Length
5 25/32 in
Width
1 11/64 in
Height
1 11/64 in
Size
08

Details

Item
STC Release Tool
Color
Black
Material
Steel
Application
Removing STC Fittings
For Use With
STC Hose Fittings
Number of Pieces
1
Tool Type
Release Tool
For Vehicle Tool Category
Fitting Attachment

Description

STC Release Tool, Tool Type Release Tool, Length 5 25/32 in, Width 1 11/64 in, Height 1 11/64 in, Material Steel, For Vehicle Tool Category Fitting Attachment, Color Black, Number of Pieces 1, Application Removing STC Fittings, For Use With STC Hose Fittings, Size 08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.