Zoro Homepage

STEEL CRIMP HOSE FITTING

  • Mfr # 4TA4FR4

  • Zoro # G001257370


product price: $14.99
/ea

Key Features

Fitting Size
9/16 in x 1/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TA4FR4
Zoro #
G001257370
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
9/16 in x 1/4 in
Hose Fitting B Size
1/4 in
Thread Size
9/16"-18
For Hose Dash Size
-4
Hose Fitting A Size
9/16 in

Details

Item
Crimp Hose Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
Hose Fitting B Gender
Female
Hose Fitting A Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
For Use With Hose Series
3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORS
Thread Type
ORS
Fitting Movement
Swivel

Description

Crimp Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, Fitting Shape Straight, Swivel, 3,000 psi, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 9/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.