Zoro Homepage

STEEL CRIMP HOSE FITTING

  • Mfr # 4TA4MP4

  • Zoro # G901257395


product price: $9.49
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TA4MP4
Zoro #
G901257395
UPC #
-
Country of Origin
Mexico

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Thread Size
1/4"-18
Hose Fitting A Size
1/4 in
For Hose Dash Size
-4

Details

Item
Crimp Hose Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Carbon Steel
Hose Fitting A Connection Type
NPTF
Fitting Movement
Rigid
Hose Fitting B Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Thread Type
NPTF
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
For Use With Hose Series
3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N

Description

Crimp Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 3TR18CT, 3TR7, 3TR7N, 3TR8, 3TR8N, For Hose I.D. 1/4 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 3,000 psi, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.