Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Mount Bracket, Use with Tool Power

  • Mfr # ET1187C-0019

  • Zoro # G7950907


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
For Use With - Crimping Tool
Mfr. No. ET1187-002
Connector Color Code - Crimper
Blue
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1187C-0019
Zoro #
G7950907
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 in
Overall Width
8 1/4 in

Details

Use With Tool Type - Crimper
Power
Primary Application - Crimping
Hydraulic Hose Crimping
Item
Truck Mount Bracket
For Use With - Crimping Tool
Mfr. No. ET1187-002
Connector Color Code - Crimper
Blue
Hydraulic Hose Capacity - Crimper
Up to 1-1/4 in Hose
Material
Carbon Steel
Compatible Manufacturer Model Number
ET1187
Product Type
Truck Mount Bracket

Description

Truck Mount Bracket, Product Type Truck Mount Bracket, Compatible Manufacturer Model Number ET1187, Compatible Grainger Part Number 54ZY27, Material Carbon Steel, Overall Length 5 in, Overall Width 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.