Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Fitting, 3/8" Hose, 1/4"Tube

  • Mfr # 1AA4MT6

  • Zoro # G2606880


product price: $57.29
/ea

Key Features

Fitting Size
3/8 in x 1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AA4MT6
Zoro #
G2606880
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 1/4 in
Hydraulic Tube Size
1/4 in
Hose Dash Size
6
Hydraulic Fitting Thread Size
7/16"-20
Length (In.)
1.81 in
For Hose Dash Size
-6
Thread Size
7/16-20"
Hose Fitting B Size
1/4 in
Hose Fitting A Size
3/8 in

Details

Item
Hydraulic Tube Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Carbon Steel
Hydraulic Fitting Connection Type
Crimpable
Finish
Zinc, Trivalent Chromate
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J771
Hydraulic Hose I.D.
3/8 in
Hydraulic Fitting Thread Type
Female Flareless Tube
For Use With Hose Series
GH194, GH195, GH663, GH781, GH793
Fitting Movement
Straight
Thread Type
Female Flareless Tube
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Genderless

Description

Hydraulic Tube Fitting, For Hose Dash Size -6, For Use With Hose Series GH194, GH195, GH663, GH781, GH793, For Hose I.D. 3/8 in, Thread Size 7/16-20 In., Fitting Shape Straight, Straight, Thread Type Female Flareless Tube, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J771

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.