Zoro Homepage

Aftermarket Connector Kit

  • Mfr # KPRL3AFD3

  • Zoro # G912415388


product price: $398.99
/ea
Free Shipping & Returns

Key Features

For Use With
EHD, FD, FDB, HFD, FDC breakers
Length
24 in
Features
Order breakers separately when ordering connector kit.
Standards
UL Listed
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPRL3AFD3
Zoro #
G912415388
UPC #
782114887370
Country of Origin
Unknown

Dimensions

Length
24 in
Height
6 in
Width
8 in

Details

For Use With
EHD, FD, FDB, HFD, FDC breakers
Features
Order breakers separately when ordering connector kit.
Standards
UL Listed
Type
Panelboard connector kit

Description

Eaton Panelboard Connector Kit Is Suitable For Use With 1-/3-Phase 140-Amp Ehd Fd Fdb Hfd And Fdc Breakers. Kit Includes Phase Connectors Dead-Front Cover Hardware And Instructions. Kit Is Ul Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.