Zoro Homepage

Auxiliary Contact, 1NC

  • Mfr # B1B

  • Zoro # G4168665


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of NC Aux. Contacts
1
For Use With
Eaton B100 Series Manual Motor Starter
Depth
2-1/2 in
Width
1.9 in
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1B
Zoro #
G4168665
UPC #
786678288703
Country of Origin
United States

Dimensions

Depth
2-1/2 in
Width
1.9 in
Height
1.8 in
Product Length/Depth
2.5 in

Details

Item
Auxiliary Contact
Number of NC Aux. Contacts
1
For Use With
Eaton B100 Series Manual Motor Starter
Certifications
UL Listed;CSA Certified
Product Name
Eaton A200 NEMA motor control field mounting kit
Accessories
Motor control accessory

Description

Auxiliary Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.