Zoro Homepage

Auxiliary Contact, FAZ Circuit Breakers Use With, 250V AC, 2A

  • Mfr # FAZ-XHIN11

  • Zoro # G7564532


product price: $62.39
/ea

Key Features

For Use With
FAZ Circuit Breakers
Voltage
250V AC
Amps
2A
Frame Type
63A
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-XHIN11
Zoro #
G7564532
UPC #
786680132841
Country of Origin
Czechia

Details

Item
Auxiliary Contact
For Use With
FAZ Circuit Breakers
Voltage
250V AC
Amps
2A
Frame Type
63A
Standards
UL Listed
Includes
Auxiliary Contact
Product Name
Eaton FAZ branch protector

Description

Auxiliary Contact, For Use With FAZ Circuit Breakers, 2 A Amps, Voltage 250V AC, Includes Auxiliary Contact, Frame Type 63A, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.