Auxiliary Contact, 2NO-1NC contact configuration, 5PK
- Mfr # XTPAXSA21
- Zoro # G116287989
product price:Â
$
186.99
/pk of 5, $37.40/ea
Free Shipping & Returns
Key Features
Height
3.54 in
Depth
2.68 in
Color
Grey
Width
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTPAXSA21
- Zoro #
- G116287989
- UPC #
- -
- Country of Origin
- Germany
- Item
- Auxiliary Contact
- Color
- Grey
Dimensions
- Height
- 3.54 in
- Depth
- 2.68 in
- Width
- 1.02 in
Description
XT Manual Motor Protection Accessories - Auxiliary Contact, 2NO-1NC contact configuration. Eatons line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.